Shop All Collet Accessories
Haimer
Adjustment Bolt, 16mm, For Shrink Chuck
Mfr # 85.810.49.3
Zoro # G3758977
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Type Adjustable
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.49.3
- Zoro # G3758977
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (207606)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 6 3/32 in L (J4990-10MXL)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (81-141J)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- Haimer Collet Accessories