Shop All Collet Accessories
Haimer
Adjustment Bolt, 16mm, For Shrink Chuck
Mfr # 85.810.40.4
Zoro # G3759056
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Type Adjustable
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.40.4
- Zoro # G3759056
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- IRWIN Tap (1755ZR)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Haimer Collet Accessories