Shop All Collet Accessories
Haimer
Adjustment Bolt, 16mm, For Shrink Chuck
Mfr # 85.810.40.1
Zoro # G3759071
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16mm
- Type Adjustable
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Length 16.00mm
- Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.40.1
- Zoro # G3759071
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Length | 16.00mm |
Thread Size | M12x1 |
Bolt Size | 6 x 6mm Socket Width |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/16-14 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-4375-14-B-D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- INTERSTATE PNEUMATICS Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon (B234)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- Haimer Collets, Chucks & Accessories