Shop All Collet Accessories
Haimer
Adjustment Bolt, 16mm, For Shrink Chuck
Mfr # 85.810.27.4
Zoro # G3759178
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16mm
- Type Adjustable
- For Use With Shrink Fit Chucks
- Thread Size M12x1
- Length 34.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.27.4
- Zoro # G3759178
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16mm |
Thread Size | M12x1 |
Length | 34.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-I (54108)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex (HCBG06B25T)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- Haimer Collets, Chucks & Accessories