Shop All Collet Accessories
Haimer
Adjustment Bolt, 16 to 18mm, Adjustable
Mfr # 85.810.26
Zoro # G3759205
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 to 18mm
- Type Adjustable
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.26
- Zoro # G3759205
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 16 to 18mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- HHIP 3/8" R8 End Mill Holder (3900-0102)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-3/4" (84816)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Haimer Collets, Chucks & Accessories