Shop All Collet Accessories
Haimer
Adjustment Bolt, 15 to 32mm
Mfr # 85.810.46.3
Zoro # G3759001
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 25 to 32mm
- For Use With Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.46.3
- Zoro # G3759001
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 25 to 32mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" W Plastic Flexible Putty Knife (DS40P)
- DRILL AMERICA 11/16"-12 HSS Plug Hand Tap (DWTST11/16-12P)
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- Haimer Collet Accessories