Shop All Collet Accessories
Haimer
Adjustment Bolt, 12 to14mm, Shrnk Fit Chck
Mfr # 85.810.24.2
Zoro # G3759248
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 12 to 14mm
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Bolt Size 4 x 5mm Socket Width
- Thread Size M10x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.24.2
- Zoro # G3759248
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 12 to 14mm |
Bolt Size | 4 x 5mm Socket Width |
Thread Size | M10x1 |
Length | 20.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 47Pc 1/4 Drive Master Socket & Accessories (949004)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- METABO Magnetic Core Drill, 2 in., 11.9A (MAG 50)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- Haimer Collet Accessories