Shop All Collet Accessories
Haimer
Adjustment Bolt, 10mm, For Shrink Chuck
Mfr # 85.810.18.3
Zoro # G3759327
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
- Type Adjustable
- For Use With Power Shrink Fit Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.18.3
- Zoro # G3759327
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 10mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- OTC Retaining Ring Pliers (7412K)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HHIP 17mm ER-11 Collet Chuck Wrench For Hex Nut (3900-0591)
- Haimer Collets, Chucks & Accessories