Shop All Collet Accessories
Haimer
Adj. Bolt Position 8, Whistle-Notch Shrnk
Mfr # 85.150.08
Zoro # G3759948
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable
- For Use With Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.150.08
- Zoro # G3759948
- Country of Origin Germany
- Category Collet Accessories
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Files, 8", 5mm dia., 12 (70505)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- MASTER APPLIANCE Cordset 120V (50924)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/4-E (C23137)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- EPPINGER PRECIFLEX mounting screw for ER25 and ER32, Includes Pt11086 4x15 oring (0.000.510)
- Haimer Collets, Chucks & Accessories