Shop All Collet Accessories
Haimer
Adj. Bolt, 8mm, Weldon and Whistle Notch
Mfr # 85.810.18
Zoro # G3759336
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
- Type Adjustable
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.18
- Zoro # G3759336
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 8mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Center Drill 5 Loa, 00 (40502500)
- WILLIAMS Hand Ratchet, Round, 1/2" Drive, 15" L (S-53A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- Haimer Collet Accessories