Shop All Collet Accessories
Haimer
Adj. Bolt, 6mm, Weldon and Whistle Notch
Mfr # 85.810.12
Zoro # G3759406
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 6mm
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.12
- Zoro # G3759406
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 6mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- DEWALT Guard (643772-00)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- GS TOOLING ER25 Collet Chuck Nut Wrenches (337396)
- Haimer Collets, Chucks & Accessories