Shop All Collet Accessories
Haimer
Adj. Bolt, 20mm, Weldon and Whistle Notch
Mfr # 85.810.38.2
Zoro # G3759099
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 20mm
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Thread Size M12x1
- Length 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.38.2
- Zoro # G3759099
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 20mm |
Thread Size | M12x1 |
Length | 22.00mm |
Bolt Size | 5 x 6mm Socket Width |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45162)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (40014)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- GS TOOLING ER16 Collet Chuck Nut (534792)
- Haimer Collets, Chucks & Accessories