Shop All Collet Accessories
Haimer
Adj. Bolt, 18mm, Weldon and Whistle Notch
Mfr # 85.810.25.4
Zoro # G3759211
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm
- Type Adjustable
- For Use With Weldon and Whistle Notch Shanks
- Thread Size M12x1
- Length 34.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.25.4
- Zoro # G3759211
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 18mm |
Thread Size | M12x1 |
Length | 34.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- MITUTOYO 25 to 50/.01mm I. Mic W/I.R. (141-101)
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- GOLDENROD Fence Stretcher/Splicer, 33", Steel (400)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Open-End Collet Wrench, ER16 Coolant Nuts (84.200.16)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- PARLEC Dbl Angel Compression Nut, DA200, 11/16-20 (ECN75)
- Haimer Collets, Chucks & Accessories