Shop All Collet Accessories
Haimer
Adj. Bolt, 18mm, Weldon and Whistle Notch
Mfr # 85.810.25.2
Zoro # G3759220
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm
- Type Adjustable
- For Use With Power Collet Chucks, Shrink Fit Chucks
- Bolt Size 5 x 6mm Socket Width
- Thread Size M12x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.25.2
- Zoro # G3759220
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 18mm |
Bolt Size | 5 x 6mm Socket Width |
Thread Size | M12x1 |
Length | 18.00mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Power Collet Chucks, Shrink Fit Chucks |
Description
Collet Adjustment Bolt, For Use With Power Collet Chucks, Shrink Fit Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- WILLIAMS 3/4" Drive Adapter, SAE, 1 pcs, Industrial Black (HNX-131B)
- PORTER-CABLE 20V MAX* Cordless Jigsaw (Tool Only) (PCC650B)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HUOT Collet Rack, Steel (14600)
- Haimer Collet Accessories