Shop All Collet Accessories
Haimer
Adj. Bolt, 18mm, Weldon and Whistle Notch
Mfr # 85.810.25
Zoro # G3759239
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18mm
- Type Adjustable
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.25
- Zoro # G3759239
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 18mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Lufkin Chalk Refill, 8 Oz, Yellow (CB08Y)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm), Primary Saw Application: Wood, Metal and Steel (DCH0196-G)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 20mm -2.50 (1764)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HUOT Collet Rack, Holds (40) 32 Series, 17 W (14804)
- Haimer Collets, Chucks & Accessories