Shop All Collet Accessories
Haimer
Adj. Bolt, 10mm, Weldon and Whistle Notch
Mfr # 85.810.19
Zoro # G3759309
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjustable
- Size 10mm
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.19
- Zoro # G3759309
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 10mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- S&G TOOL AID CORPORATION Tool Aid TA91975 18" Air Hammer Cold Chisel 3/4 Wide .401 Shank (TA91975)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/64 (45605)
- RIDGID Diehead, Cmpl 12R 2" Npt Pl Ct (51882)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HHIP R8 Collet & Tool Tray (3900-1601)
- Haimer Collet Accessories