Shop All Collet Accessories
Haimer
Adj. Bolt, 10mm, Weldon and Whistle Notch
Mfr # 85.810.09
Zoro # G3759415
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
- Type Adjustable
- For Use With Weldon and Whistle Notch Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haimer
- MFR # 85.810.09
- Zoro # G3759415
- Country of Origin Germany
- Category Collet Accessories
Dimensions
Size | 10mm |
Details
Item | Collet Adjustment Bolt |
Type | Adjustable |
For Use With | Weldon and Whistle Notch Shanks |
Description
Collet Adjustment Bolt, For Use With Weldon and Whistle Notch Shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 25oz Framing Hammer Milled Face, Hickory Handle (D041110)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- MAKITA Multi-Tool Kit (TM3010CX1)
- CP CHICAGO PNEUMATIC 2 in WIDE SCALING CHISEL 12 in (6158132290)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- HAIMER Torque Wrench Insert, ER25 Series Chucks (84.620.25)
- HAIMER Cone Cleaner, For SK40 (86.100.40)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- Haimer Collets, Chucks & Accessories