Shop All Ladder Accessories
Hailo
Ladder Platform, 330 lb. Ld Cap., Aluminum
Mfr # 9940-001
Zoro # G4863883
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ladder Platform
- For Use With 20JJ79, 20JJ81, 20JJ85, 20JJ88, 20JJ89, 20JJ90, 20JJ91, 6DHF0, 6DHF1, 6DHF2, 6DHF3, Ladders with Base Spread of 35 in or less AND a Bottom Width of 21 in or Less
- Load Capacity 330 lb
- Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 9940-001
- Zoro # G4863883
- Country of Origin China
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Includes | Ladder Platform |
Item | Ladder Platform |
For Use With | 20JJ79, 20JJ81, 20JJ85, 20JJ88, 20JJ89, 20JJ90, 20JJ91, 6DHF0, 6DHF1, 6DHF2, 6DHF3, Ladders with Base Spread of 35 in or less AND a Bottom Width of 21 in or Less |
Load Capacity | 330 lb |
Material | Aluminum |
Finish | Powder Coated |
Adjustable Up To | 30 in |
Accessory Type | Ladder Platform |
Description
Ladder Platform, Material Aluminum, Load Capacity 330 lb, For Use With 20JJ77, 20JJ79, 20JJ81, 20JJ85, 20JJ88, 20JJ89, 20JJ90, 20JJ91, 6DHF0, 6DHF1, 6DHF2, 6DHF3, Ladders with Base Spread of 35 in or less AND a Bottom Width of 21 in or Less, Adjustable Up To 30 in, Finish Powder Coated, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Silver (EE1802TFX2)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- HOMECARE PRODUCTS 443-LP-2200-00 Stabilizer (HO15760)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- LOUISVILLE Nylon Ladder Safety Lash (PK-E11R)
- PLASTRUCT 1-32 CL-12 Ladder with Cylinder Cage (PLS90433)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- Hailo Ladder Accessories