Shop All Step Stools
Hailo.
Hailo L100 Pro 5 Step Aluminum Folding Step Ladder
Mfr # 8050-527
Zoro # G708543165
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo.
- MFR # 8050-527
- Zoro # G708543165
- UPC # 4007126074911
- Country of Origin Germany
- Category Step Stools
Description
The aluminum safety stepladder with multipurpose tray, safety rail and platform locking mechanism offers safety in xxl size: 130 mm extra-deep steps. En 131 certification. features: suitable for hailo easyclix replaceable feet optional accessory platform locking mechanism ensures platform can be safely locked and released black xxl aluminum steps with non-slip ribbing and an extra deep tread black zinc-plated steel platform with non-slip ribbing extendable safety rail provides a firm grip when working on the platform multipurpose tray for holding tools, cans of paint or small parts bucket strap with click-in quick lock for securely fastening buckets, vacuum cleaners or cable drums 1 universal hook for hanging hedge shears, cleaning materials or paint rollers 1 clip for holding brooms or fruit-pickers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Trolley - Quick Install (QIT-12)
- DURASTAR Bearing (Flanged Precision Ball), 1/2 x 1-3/16 (PB38-Q34)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- HAILO. Hailo L100 Pro 4 Step Aluminum Folding Step Ladder (8050-427)
- TRI-ARC Step Stool, Mobile, Steel, 1-Step (WLSR001163-WM)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- VESTIL Adjustable Step Stand 2 Step Silver Stainless Steel 48" x 24" (ASP-48-SS)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- Hailo. Ladders