Shop All Step Stools
Hailo.
Hailo L100 Pro 4 Step Aluminum Folding Step Ladder
Mfr # 8050-427
Zoro # G408543168
product price: $298.99
/ea
Free Shipping & Returns
$298.99
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
- Brand Hailo.
- MFR # 8050-427
- Zoro # G408543168
- UPC # 4007126074904
- Country of Origin Germany
- Category Step Stools
Description
The aluminum safety stepladder with multipurpose tray, safety rail and platform locking mechanism offers safety in xxl size: 130 mm extra-deep steps. En 131 certification. features: suitable for hailo easyclix replaceable feet optional accessory platform locking mechanism ensures platform can be safely locked and released black xxl aluminum steps with non-slip ribbing and an extra deep tread black zinc-plated steel platform with non-slip ribbing extendable safety rail provides a firm grip when working on the platform multipurpose tray for holding tools, cans of paint or small parts bucket strap with click-in quick lock for securely fastening buckets, vacuum cleaners or cable drums 1 universal hook for hanging hedge shears, cleaning materials or paint rollers 1 clip for holding brooms or fruit-pickers
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
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- DAYTON Top Hook Assembly (GGS_57133)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- WESTWARD 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY14)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- Hailo. Ladders