Shop All Extension Ladders
Hailo
Aluminum Telescopic Extension Ladder, 150 kg Load Capacity
Mfr # 7113-091
Zoro # G6054148
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 8.66 ft
- Material Aluminum
- Net Weight 8.1 kg
- Number of Steps 9
- Bottom Width 18.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 7113-091
- Zoro # G6054148
- UPC # 4007126023100
- Country of Origin China
- Category Extension Ladders
Dimensions
Extended Ladder Height | 8.66 ft |
Bottom Width | 18.11 in |
Ladder Height | 3.08 ft |
Details
Material | Aluminum |
Net Weight | 8.1 kg |
Number of Steps | 9 |
Item | Telescopic Extension Ladder |
Series | T80 Flexline |
Rung/Step Spacing | Adjustable |
Description
Telescopic ladder,Aluminum,9 rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-111)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-131)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17220)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- Hailo Extension Ladders