Shop All Stepladders
Hailo
5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity
Mfr # 8160-507
Zoro # G7862784
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 3 ft 6 in
- Load Capacity 330 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 8160-507
- Zoro # G7862784
- UPC # 811068005056
- Country of Origin Germany
- Category Stepladders
Dimensions
Ladder Height | 5 ft 1 in |
Platform Height | 3 ft 6 in |
Platform Width | 9 1/2 in |
Bottom Width | 18 57/64 in |
Platform Depth | 10 1/2 in |
Step Depth | 3-1/2 in |
Details
Item | Platform Stepladder |
Load Capacity | 330 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 5 |
ANSI Type | Not Rated |
Base Spread | 41 11/32 in |
Net Weight | 15.5 lbs. |
Series | L60 |
Includes | Nonslip Tread |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Standards | EN-131 |
Description
Platform Stepladder, Ladder Height 5 ft 1 in, Platform Width 9 1/2 in, Platform Depth 10 1/2 in, Platform Height 3 ft 6 in, Load Capacity 330 lb, Bottom Width 18 57/64 in, Base Spread 41 11/32 in, Material Aluminum, Series L60, Number of Steps 5, Step Depth 3-1/2 in, Step Tread Ribbed, ANSI Type Not Rated, Includes Nonslip Tread, Standards EN-131, Net Weight 15.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- EVEREST 1" x 6Ft 300 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1001)
- US CARGO CONTROL 1" x 10' Ratchet Strap with S-Hooks - Motorcycle Ratchet Strap (2610SH254)
- HAILO 4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity (8160-407)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- HAILO 328 cm Stepladder, 330 lb Capacity (8050-627)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- WERNER 4 ft Fiberglass Stepladder, 250 lb Capacity (6004)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- Hailo Stepladders