Shop All Stepladders
Hailo
328 cm Stepladder, 330 lb Capacity
Mfr # 8050-627
Zoro # G4701679
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 4 ft 2 in
- Load Capacity 330 lb
- Material Aluminum
- Number of Steps 6
- ANSI Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 8050-627
- Zoro # G4701679
- Country of Origin Germany
- Category Stepladders
Dimensions
Ladder Height | 328 cm |
Platform Height | 4 ft 2 in |
Platform Width | 10 13/64 in |
Bottom Width | 19.69 in |
Platform Depth | 10 13/64 in |
Step Depth | 5 1/8 in |
Details
Item | Stepladder |
Load Capacity | 330 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | Not Rated |
Base Spread | 45.67 in |
Net Weight | 17.1 lb |
Step Tread | Ribbed |
Includes | Locking Platform, Tool Tray |
Standards | EN-131 |
Rung/Step Spacing | 8 1/2 in |
Description
Platform Stepladder, Ladder Height 6 ft 8 in, Platform Width 10 13/64 in, Platform Depth 10 13/64 in, Platform Height 4 ft 2 in, Load Capacity 330 lb, Bottom Width 50 cm, Base Spread 116 cm, Material Aluminum, Number of Steps 6, Step Depth 5 1/8 in, Step Tread Ribbed, Rung/Step Spacing 8 1/2 in, ANSI Type Not Rated, Includes Locking Platform, Tool Tray, Standards EN-131, Net Weight 17.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- VESTIL Zinc Plated Ball Transfer Strip, 25x2" (BALL-1F)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- HAILO 4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity (8160-407)
- LOUISVILLE 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1404HD)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- Hailo Ladders