Shop All Stepladders
Hailo
307 cm Stepladder, 330 lb Capacity
Mfr # 8050-527
Zoro # G4701861
original price:
$204.99
4% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 3 ft 5 in
- Load Capacity 330 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 8050-527
- Zoro # G4701861
- Country of Origin Germany
- Category Stepladders
Dimensions
Ladder Height | 307 cm |
Platform Height | 3 ft 5 in |
Platform Width | 10 13/64 in |
Bottom Width | 18.90 in |
Platform Depth | 10 13/64 in |
Step Depth | 5 1/8 in |
Details
Item | Stepladder |
Load Capacity | 330 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | Not Rated |
Base Spread | 39.76 in |
Net Weight | 6,2 kg |
Rung/Step Spacing | 8 1/2 in |
Includes | Locking Platform, Tool Tray |
Standards | EN-131 |
Step Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 6 ft 1 in, Platform Width 10 13/64 in, Platform Depth 10 13/64 in, Platform Height 3 ft 5 in, Load Capacity 330 lb, Bottom Width 48 cm, Base Spread 101 cm, Material Aluminum, Number of Steps 5, Step Depth 5 1/8 in, Step Tread Ribbed, Rung/Step Spacing 8 1/2 in, ANSI Type Not Rated, Includes Locking Platform, Tool Tray, Standards EN-131, Net Weight 14.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- AZTEC LIFTING HARDWARE Thimble Heavy Duty 1/8 HDG (HDT018)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- HAILO 328 cm Stepladder, 330 lb Capacity (8050-627)
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- HAILO 5 ft 1 in Aluminum Platform Stepladder, 330 lb Capacity (8160-507)
- HAILO 4 ft 7 in Aluminum Platform Stepladder, 330 lb Capacity (8160-407)
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- BAUER LADDER 2 ft Fiberglass Stepladder (35202)
- Hailo Stepladders