Shop All Step Stools
Hailo
2 Steps, Steel Step Stool, 330 lb. Load Capacity, White
Mfr # 4342-001
Zoro # G2697974
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 21 in
- Bottom Width 16 1/2 in
- Color White
- Load Capacity 330 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hailo
- MFR # 4342-001
- Zoro # G2697974
- UPC # 811068000020
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 21 in |
Bottom Width | 16 1/2 in |
Overall Height | 43 in |
Top Step Depth | 7 3/4 in |
Top Step Height | 18 3/4 in |
Closed Height | 3.89 ft |
Platform Depth | 7-7/8 in |
Platform Width | 11-7/8" |
Closed Depth | 6 11/16 in |
Ladder Height | 3 ft 7 in |
Details
Item | Folding Step |
Color | White |
Load Capacity | 330 lb |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Folding Step |
Includes | Nonslip Tread |
Finish | Powder Coated |
Series | S-2 |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 43 in, Material Steel, Load Capacity 330 lb, Top Step Height 18 3/4 in, Top Step Depth 7 3/4 in, Bottom Width 16 1/2 in, Base Depth 21 in, Color White, Finish Powder Coated, Series S-2, Closed Depth 6 11/16 in, Closed Height 46 1/2 in, Includes Nonslip Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 2in X 6' Retractable Ratchet Straps, 2PK (26RRSSH-2)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE1802TFX20)
- COTTERMAN 170 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E10B4W4C1P3)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 31W Storage Step Stool White Finish (31W)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- VESTIL Poly Nestable 1 Step Marine Step WT (SPN-1-WT)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- Hailo Ladders