Shop All Door Closers
Hager
Surface Closers
Mfr # 5300-PAR HDHOS ALM
Zoro # G610059204
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With Hager Door Coordinators and Closers
- Door Handing Non-Handed
- Fire Rated No
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5300-PAR HDHOS ALM
- Zoro # G610059204
- UPC # 840067658109
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | Hager Door Coordinators and Closers |
Door Handing | Non-Handed |
Fire Rated | No |
Includes | Surface Closers |
Description
Grade 1 Door Closer, Non-Handed, Sprayed Aluminum, Parallel Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 107 Degree 1-1/4in Overlay Self-closing Screw-on Compact Hinge (38C355C.20)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Silver Metallic (GB6001GSM)
- KARP Drywall Access Door, KDW Stud Prime 16 x 16 (KDWP1616S)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior (TDC 53-AL)
- Hager Door Closers & Accessories