Shop All Door Closers
Hager
Surface Closers
Mfr # 5200-PAR HDS DBZ
Zoro # G710059258
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Fire Rated No
- For Use With Hager Door Coordinators and Closers
- Door Handing Non-Handed
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5200-PAR HDS DBZ
- Zoro # G710059258
- UPC # 840067657997
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Fire Rated | No |
For Use With | Hager Door Coordinators and Closers |
Door Handing | Non-Handed |
Includes | Surface Closers |
Description
Grade 1 Door Closer, Non-Handed, Sprayed Dark Bronze, Parallel Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 90A Shore Brown, -25 Pack (ORBRNVT90A334X25)
- KIPP Spring Plunger, Push Fit, D=10 L=22, Stainless Steel, Long Version, Ball: POM Plastic (K0333.410)
- NATIONAL HARDWARE HINGE NRP MORT ZINC 1IN (N145-920)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16BRZT)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- Hager Door Closers & Accessories