Shop All Door Closers
Hager
Surface Closers
Mfr # 5200-PAR HDHOS ALM
Zoro # G010059118
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Includes Surface Closers
- For Use With Hager Door Coordinators and Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5200-PAR HDHOS ALM
- Zoro # G010059118
- UPC # 197163190942
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Includes | Surface Closers |
For Use With | Hager Door Coordinators and Closers |
Door Handing | Non-Handed |
Description
Grade 1 Door Closer, Non-Handed, Sprayed Aluminum, Parallel Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-137 Square O-Ring ID: 2 1/16, CS 3/32, OD 2 1/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R137x16)
- MNG 3" Cup Pull, Riverstone, Distressed Pewter (84764)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-PAR HD ALM)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD RH AL)
- Hager Door Closers