Shop All Door Closers
Hager
Surface Closers
Mfr # 5100 MLT 16 ALM
Zoro # G510058765
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With Hager Door Coordinators and Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5100 MLT 16 ALM
- Zoro # G510058765
- UPC # 197163190935
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | Hager Door Coordinators and Closers |
Includes | Surface Closers |
Description
5100 Series Door Closer, Multi-Mount, Size 1-6 Adjustable, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126472)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-MLT HO ALM)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM SLC)
- PERFECTPATIO DC100024 Commercial Grade 1 Aluminum Door Closer - Size 5 (PE582654)
- Hager Door Closers