Shop All Door Closer Arms
Hager
Sprayed Bronze Arm 5955BRZ
Mfr # 151220
Zoro # G3781743
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Orientation Non Handed
- For Use With 5200 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- Arm Type Extra Heavy Duty Cushion Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 151220
- Zoro # G3781743
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Bronze |
Hand Orientation | Non Handed |
For Use With | 5200 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Extra Heavy Duty Cushion Stop |
For Use with Closer Series | 5200 |
Description
Sprayed Bronze Arm 5955BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- TRIMLITE 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 1460-3049L AL Door Closer Arms (1460-3049L 689)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- Hager Door Closer Arms