Shop All Door Closer Arms
Hager
Sprayed Bronze Arm 5954BRZ
Mfr # 118338
Zoro # G3781689
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Orientation Non Handed
- For Use With 5200 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- Arm Type Extra Heavy Duty Hold Open Cushion Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 118338
- Zoro # G3781689
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Bronze |
Hand Orientation | Non Handed |
For Use With | 5200 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Extra Heavy Duty Hold Open Cushion Stop |
For Use with Closer Series | 5200 |
Description
Sprayed Bronze Arm 5954BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- CHAMBERLAIN Chamberlain SL-6505-SN-A Heath Zenith Wireless Door Chime (SL-6505-SN-A)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- LCN Aluminum Arm 46403077 (46403077AL)
- Hager Door Closer Arms