Shop All Door Closer Arms
Hager
Sprayed Bronze Arm 5909BRZ
Mfr # 63101
Zoro # G3780779
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Parallel Arm Bracket
- Hand Orientation Non Handed
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- For Use with Closer Series 5100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 63101
- Zoro # G3780779
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Parallel Arm Bracket |
Finish | Sprayed Bronze |
Hand Orientation | Non Handed |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5100 |
Arm Type | Parallel |
Description
Sprayed Bronze Arm 5909BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle (83WP/53 KD)
- PRIMELINE TOOLS Self-Adhesive Window Finger Pull, Clear Plastic (6 Pack) (MP2549)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- Hager Door Closers & Accessories