Shop All Door Closer Arms
Hager
Sprayed Bronze Arm 5908BRZ
Mfr # 35988
Zoro # G3780684
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Hand Orientation Non Handed
- For Use With 5200 and 5300 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 35988
- Zoro # G3780684
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Bracket |
Finish | Sprayed Bronze |
Hand Orientation | Non Handed |
For Use With | 5200 and 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Long Rod and Arm |
For Use with Closer Series | 5200, 5300 |
Description
Sprayed Bronze Arm 5908BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- DON-JO 2-5/8" x 10" Blank Latch Protector for Electric Strikes (MELP210SL)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- LCN 1260-3077 AL Door Closer Arms (1260-3077 689)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- Hager Door Closer Arms