Shop All Door Closer Arms
Hager
Sprayed Bronze Arm 5907BRZ
Mfr # 5907BRZ
Zoro # G3780736
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closer Series 5200 and 5300 Series
- Color Sprayed Bronze
- Hand Orientation Non Handed
- For Use With 5200 and 5300 Series
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 5907BRZ
- Zoro # G3780736
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | 5200 and 5300 Series |
Color | Sprayed Bronze |
Finish | Sprayed Bronze |
Hand Orientation | Non Handed |
For Use With | 5200 and 5300 Series |
Material | Aluminum Alloy |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Extra Heavy Duty Stop |
For Use with Closer Series | 5200, 5300 |
Description
Sprayed Bronze Arm 5907BRZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- BEA Stainless Steel Dual Plate, Round, 6in. (10PBRLL)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- LCN 4040XP-3077 US4 Door Closer Arms (4040XP-3077 633)
- Hager Door Closers & Accessories