Shop All Exit Device Accessories
Hager
Satin Stainless Steel Strike 4923F32D
Mfr # 016205
Zoro # G3767524
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 016205
- Zoro # G3767524
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin |
Material | Stainless Steel |
Item | Satin Stainless Steel Strike 4923F32D |
Description
Satin Stainless Steel Strike 4923F32D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- ZORO SELECT O-Ring, Dash 366, Buna N, 0.21 In., PK5 (U38801.018.0725)
- ILCO YM63 Replacement motorcycle key blank (ILCO-YM63)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Chrome Latch 492826D (112971)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 22 Serie (CAT-MLRK1-VD22)
- VON DUPRIN Nut 050526 (050526)
- Hager Exit Device Accessories