Shop All Exit Device Accessories
Hager
Satin Stainless Steel Strike 492332D
Mfr # 016206
Zoro # G3767506
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 016206
- Zoro # G3767506
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin |
Material | Stainless Steel |
Item | Satin Stainless Steel Strike 492332D |
Description
Satin Stainless Steel Strike 492332D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-291-DU)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- FALCON Dogging KIT1197 (KIT1197)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- Hager Exit Device Accessories