Shop All Exit Device Accessories
Hager
Satin Stainless Steel Strike 4920F32D
Mfr # 016207
Zoro # G3767339
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 016207
- Zoro # G3767339
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Item | Satin Stainless Steel Strike 4920F32D |
Description
Satin Stainless Steel Strike 4920F32D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. (PE1000)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- LAMP 2-23/64" W x 1-31/32" H Black Plastic Detent Hinge (HG-YJ50BL)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- VON DUPRIN Rectifier SO12VAC (SO12VAC)
- VON DUPRIN Spring 971573 (971573)
- Hager Door Exit Devices