Shop All Exit Device Accessories
Hager
Satin Stainless Steel Strike 491332D
Mfr # 016231
Zoro # G3767183
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 016231
- Zoro # G3767183
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Steel |
Item | Satin Stainless Steel Strike 491332D |
Description
Satin Stainless Steel Strike 491332D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: 3-WAY PULL-A-PART ASST 1/CD (LKL-71701)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-RH-AL)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- VON DUPRIN Rod 900620 (900620)
- SDC ELECTRIC LATCH RETRACTION KIT - SARGENT (SDC-LR100SGK)
- Hager Door Exit Devices