Shop All Exit Device Accessories
Hager
Satin Stainless Steel Strike 491032D
Mfr # 020040
Zoro # G3767147
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 020040
- Zoro # G3767147
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Item | Satin Stainless Steel Strike 491032D |
Description
Satin Stainless Steel Strike 491032D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Chrome (710826D41)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4A)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Satin Chrome Latch 492826D (112971)
- VON DUPRIN Screws 090029 (090029-00)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) RH (KGED0942-AL-R)
- Hager Door Exit Devices