Shop All Exit Device Accessories
Hager
Satin Stainless Steel Latch 492832D
Mfr # 112973
Zoro # G3767619
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 112973
- Zoro # G3767619
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Item | Satin Stainless Steel Latch 492832D |
Description
Satin Stainless Steel Latch 492832D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- MASTER LOCK SHRUD SHCL PADLCK 2-1/4"" (1177D)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Satin Chrome Latch 492826D (112971)
- VON DUPRIN Latch 050460 (050460)
- VON DUPRIN Stud 971585 (971585)
- Hager Door Exit Devices