Shop All Exit Device Accessories
Hager
Satin Stainless Steel Latch 491732D
Mfr # 056398
Zoro # G3767296
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 056398
- Zoro # G3767296
- Country of Origin Mexico
- Category Exit Device Accessories
Details
Finish | Satin Stainless Steel |
Material | Stainless Steel |
Item | Satin Stainless Steel Latch 491732D |
Description
Satin Stainless Steel Latch 491732D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Installation Tool, O-Ring, 2 In Seal ID (3CWA9)
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A364X100)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- HAGER Satin Chrome Latch 492826D (112971)
- HAGER Rim Exit Deviceice, 48in Door, Aluminum (4701-RIM ALM 48)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- Hager Exit Device Accessories