Shop All Dummy Door Handles
Hager
Satin Stainless Steel Dummy 3827EWTN32D
Mfr # 3827EWTN32D
Zoro # G4958319
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Lockset Function Dummy
- Cylinder Double
- Product Type Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3827EWTN32D
- Zoro # G4958319
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Item | Satin Stainless Steel Dummy 3827EWTN32D |
Finish | Satin Stainless Steel |
Lockset Function | Dummy |
Cylinder | Double |
Product Type | Mortise Lock |
Description
Item Satin Stainless Steel Dummy 3827EWTN32D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- MSI Carrara Classique 12 In. X 12.81 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0481)
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- KWIKSET Lido Half Dummy Lever, Venetian Bronze (788LLRH-11P)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- Hager Door Locks and Deadbolts