Shop All Dummy Door Handles
Hager
Satin Stainless Steel Dummy 3817SWTN32D
Mfr # 3817SWTN32D
Zoro # G4957673
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Lockset Function Dummy
- Function Single Dummy
- Product Type Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3817SWTN32D
- Zoro # G4957673
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Item | Satin Stainless Steel Dummy 3817SWTN32D |
Finish | Satin Stainless Steel |
Lockset Function | Dummy |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Satin Stainless Steel Dummy 3817SWTN32D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (4 Pack) (U 9819)
- GLIDERITE HARDWARE 2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG, 10PK (8002-T-BG-10)
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In (4FCF4)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 716 LH)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211MIA626234ASA)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- Hager Dummy Door Handles