Shop All Dummy Door Handles
Hager
Satin Stainless Steel Dummy 3817EWTN32D
Mfr # 3817EWTN32D
Zoro # G4957585
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Lockset Function Dummy
- Function Single Dummy
- Product Type Mortise Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 3817EWTN32D
- Zoro # G4957585
- Country of Origin Mexico
- Category Dummy Door Handles
Details
Item | Satin Stainless Steel Dummy 3817EWTN32D |
Finish | Satin Stainless Steel |
Lockset Function | Dummy |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Satin Stainless Steel Dummy 3817EWTN32D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 904 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.904X1000)
- BLUM Onyx Black Cover Cap for 110/95/155 Degree Hinge Cup (70T3504)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 619 BRK RH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- Hager Door Locks and Deadbolts