Shop All Barn & Hanging Door Hardware
Hager
Satin Nickel Rose 956715
Mfr # 098623
Zoro # G3707306
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Knob
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 098623
- Zoro # G3707306
- Country of Origin Mexico
- Category Barn & Hanging Door Hardware
Details
Includes | Knob |
Finish | Satin Nickel |
Item | Satin Nickel Rose 956715 |
Description
Satin Nickel Rose 956715
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941W-017)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- JOHNSON HARDWARE By-Pass Part Set (22313802)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-AL TOP PIVOT SET)
- NATIONAL HARDWARE Round Rail, Steel, Galvanized, 238 in W, 21332 in H, 120 in L (N193-771)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, 2-sided, Polished Chrome (BARN-RD2 26)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6832)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- NATIONAL HARDWARE National Hardware N112-250 Rail Hanger, 6 in, 225 lb Weight Capacity, Steel, Zinc (N112-250)
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- Hager Barn & Hanging Door Hardware