Shop All Keyed Entry Door Handles
Hager
Satin Chrome Storeroom 3480WTN26D
Mfr # 012478
Zoro # G4919085
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Finish Satin Chrome
- Includes Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 012478
- Zoro # G4919085
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | Satin Chrome Storeroom 3480WTN26D |
Finish | Satin Chrome |
Includes | Cylindrical Lock |
Description
Item Satin Chrome Storeroom 3480WTN26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 12D 630)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- TOWNSTEEL TownSteel: Hinge, Steel, Std Weight 4.5x4.5-26D (TNS-TH179-45X45-US26D)
- PEMKO Door Bottom, Aluminum, 48 in.L (2173AV48)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- HAGER Grade 2 Classroom Cylindrical Lock, WTN Lever, Satin Chrome (2570 SCC WTN US26D KD)
- HAGER Withnell Lever Entry Cylindrical Lock, No. 000091 Satin Chrome (3553WTN26D)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- HAGER Grade 2 Entrance Cylindrical Lock, WTN Lever, Satin Chrome (2553 SCC WTN US26D KD)
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- Hager Door Locks and Deadbolts