Shop All Privacy Door Handles
Hager
Satin Chrome Privacy 3540AUG26D
Mfr # 3540AUG26D
Zoro # G4922996
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Satin Chrome
- Lockset Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 3540AUG26D
- Zoro # G4922996
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Item | Satin Chrome Privacy 3540AUG26D |
Lockset Function | Privacy |
Finish | Satin Chrome |
Lockset Finish | Satin Chrome |
Description
Item Satin Chrome Privacy 3540AUG26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-9 (01-30023-9)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- EKENA MILLWORK Shipboard Boat Wood Mosaic Wall Tile, Natural Finish, 23 3/4"W x 11 7/8"H x 3/4"P (WPW24X12SHMENA)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, Aluminum (V820)
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- HAGER Satin Chrome Privacy 3540WTN26D (000307)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- Hager Privacy Door Handles