Shop All Passage Door Handles
Hager
Satin Chrome Passage 3410WTN26D
Mfr # 012525
Zoro # G4916328
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cylindrical Lock
- Finish Satin Chrome
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 012525
- Zoro # G4916328
- Country of Origin Mexico
- Category Passage Door Handles
Details
Includes | Cylindrical Lock |
Finish | Satin Chrome |
Item | Satin Chrome Passage 3410WTN26D |
Function | Passage |
Description
Item Satin Chrome Passage 3410WTN26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 213, Neoprene, 0.13 In., PK100 (1BUW9)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- PRIME-LINE Repair Kit Bifold Door (164183)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- HAGER Satin Chrome Lock 2510WTN26D (129002)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- HAGER Withnell Lever Passage Cylindrical Lock, No. 012525 Satin Chrome (3410WTN26D)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Passage Lever KW1 1.75 in. (23051-119)
- PREMIER LOCK Passage Door Lever Lock Set, Satin Nickel (LEVP02)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- Hager Passage Door Handles