Shop All Wall Mount Hooks
Hager
Satin Chrome Hook 940P26D
Mfr # 022327
Zoro # G3701706
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Projection Top Hook: 3-15/16", Bottom Hook: 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 022327
- Zoro # G3701706
- Country of Origin Mexico
- Category Wall Mount Hooks
Details
Hook Item | Double Coat Hook |
Number of Hooks | 2 |
Hook Finish | Satin Chrome |
Projection | Top Hook: 3-15/16", Bottom Hook: 2-1/8" |
Item | Satin Chrome Hook 940P26D |
Description
Satin Bronze Painted Pivot 7222TOPSP10LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- HAGER Satin Chrome Hook 901P26D (006028)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- DANIK HOOK Stainless Steel Anchor Hook (DA92355)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- HILLMAN Ook Small Vinyl Coated White Steel 7/8 in. L Cup Hook 1 lb 1 pk, 12PK (534106)
- Hager Wall Mount Hooks