Shop All Butt Hinges
Hager
Satin Chrome Hinge BB127841226DLH
Mfr # BB127841226DLH
Zoro # G3953277
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Mounting Full Mortise
- Orientation Left Hand
- Strike Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # BB127841226DLH
- Zoro # G3953277
- Country of Origin Mexico
- Category Butt Hinges
Details
Finish | Satin Chrome |
Mounting | Full Mortise |
Orientation | Left Hand |
Item | Satin Chrome Hinge BB127841226DLH |
Strike Type | Standard |
Description
Satin Chrome Hinge BB127841226DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P720 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P720)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Rounded Corner Pedestal Foot (PFC-B-RW)
- PRIME-LINE 3/8 in. Brass Wheels Sliding Window Tandem Roller Assembly 2 Pack (G 3173)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60, (60001BD3)
- HAGER Satin Nickel Hinge 1751415EA (118651)
- HAGER Bright Brass Hinge 127941243 (127941243)
- HAGER Satin Stainless Steel Hinge 154131232DEA (154131232D)
- HAGER Bright Chrome Hinge 174131226EA (30547)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- HAGER Antique Brass Hinge 17413125EA (30552)
- NATIONAL HARDWARE DOOR HINGES 4"" ORB (N830-402)
- Hager Door Hinges